Millennium Lighting
240W 4-Light Candelabra E-12 Incandescent Candle Semi-Flush Mount Ceiling Fixture in Rubbed Bronze
Part #M3404RBZ | Item #7731096 | Manufacturer Part #3404-RBZ
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Specifications
Bulb Type: Incandescent
Color Finish: Rubbed Bronze
Color Finish Category: Bronze Tones
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 12-1/2 in
Installation Type: Semi-flush Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: Up Lighting
Lighting Style: Transitional
MA Approved: No
Number Of Lights: 4
UL Listed: Suitable for Dry Locations
Volts: 110/120V
WaterSense Labeled: No
Watts: 60
Width: 13 in