240W 4-Light Candelabra E-12 Incandescent Pendant Light in Antique Silver
240W 4-Light Candelabra E-12 Incandescent Pendant Light in Antique Silver
Frequently Purchased Together
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Compatible with standard wall dimmer
- Professional installation recommended.
- This item is rated for dry location.
- Meets CSA standards
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 22 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- MA Approved -:
- No
- Number of Lights:
- 4
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 15 in