240W 4-Light Candelabra E-12 Incandescent Pendant Light in Rubbed Bronze

Part #M3237RBZ  |  Item #7733335  |  Manufacturer Part #3237-RBZ

$ 204.01 EACH

Color/Finish:
Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 22 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: Contemporary

MA Approved: No

Material: Metal

Number Of Lights: 4

UL Listed: Suitable for Dry Locations

Volts: 110/120V

WaterSense Labeled: No

Watts: 60

Width: 15 in