240W 4-Light Candelabra E-12 Pendant Light in Brushed Pewter

You last purchased this on
 
Millennium Lighting

240W 4-Light Candelabra E-12 Pendant Light in Brushed Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

240W 4-Light Candelabra E-12 Pendant Light in Brushed Pewter

  • Fast #
  • Part #M3034BPW
  • Item #7732221
  • Manufacturer Part #3034-BPW
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • This item is rated for dry location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

Color Finish Category:
Pewter Tones
Color Finish Name:
Brushed Pewter
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
22-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
MA Approved -:
No
Number of Lights:
4
UL Listed:
Suitable for Dry Locations
Volts:
110/120V
WaterSense Labeled:
No
Watts:
60 W
Width:
16 in