Millennium Lighting

240W 4-Light Medium E-26 Pendant Light in Black with Heirloom Bronze

Part #M866BKHBZ  |  Manufacturer Part #866-BK/HBZ

Color/Finish:
Black/Heirloom Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bring your space to life with this elegant fixture
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Color Finish: Black/Heirloom Bronze

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 76 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Number Of Lights: 4

UL Listed: Suitable for Dry Locations

Watts: 60

Width: 20-1/2 in