Millennium Lighting

32-3/4 x 7-1/4 in. 400W 4-Light Medium E-26 Vanity Fixture in Matte Black with Brushed Pewter

Part #M3374MBBPW  |  Manufacturer Part #3374-MB/BPW

Color/Finish:
Matte Black/Brushed Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extension: 7"
  • Bulbs included: No
  • Total wattage: 400W

Specifications

ADA Compliant: No

Color Finish: Matte Black/Brushed Pewter

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 7-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Number Of Lights: 4

UL Listed: Yes

Watts: 100

Width: 32-3/4 in