Millennium Lighting 32-3/4 x 7-1/4 in. 400W 4-Light Medium E-26 Vanity Fixture

M3374

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bulbs included: No
  • Extension: 7"
  • Total wattage: 400W

SPECIFICATIONS

ADA Compliant
No
Color Finish
Matte Black/Brushed Pewter
Color Finish Category
Blacks
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
7-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
4
UL Listed
Yes
Watts
400
Width
32-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday