Millennium Lighting

4-1/2 x 7 in. 100W 1-Light Vanity Fixture in Brushed Nickel

Part #M291BN  |  Manufacturer Part #291-BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 7 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Number Of Lights: 1

UL Listed: Yes

Volts: 110/120V

Watts: 100

Width: 4-1/2 in