Millennium Lighting

5-1/2 x 10-1/2 in. 100W 1-Light Medium E-26 Vanity Fixture in Polished Chrome

Part #M221CH  |  Manufacturer Part #221-CH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 10-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 5-1/2 in