5 x 7-1/4 in. 100W 1-Light Medium E-26 Vanity Fixture in Matte Black with Heirloom Bronze

Part #M3371MBHBZ  |  Item #7732666  |  Manufacturer Part #3371-MB/HBZ

Color/Finish:
Matte Black/Heirloom Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Color Finish: Matte Black/Heirloom Bronze

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 7-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

WaterSense Labeled: No

Watts: 100

Width: 5 in