5 x 9 in. 100W 1-Light Medium E-26 Vanity Fixture in Satin Nickel

You last purchased this on
 
Millennium Lighting

5 x 9 in. 100W 1-Light Medium E-26 Vanity Fixture in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

5 x 9 in. 100W 1-Light Medium E-26 Vanity Fixture in Satin Nickel

  • Fast #
  • Part #M1181SN
  • Item #7730968
  • Manufacturer Part #1181-SN
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • This item is rated for damp location.
  • Professional installation recommended.
  • Meets CSA standards
  • This item is UL listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
7-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Light India Scavo
Height:
9 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
MA Approved -:
No
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
WaterSense Labeled:
No
Watts:
100 W
Width:
5 in