Millennium Lighting

5 x 9 in. 100W 1-Light Vanity Fixture in Pewter

Part #M1451PW  |  Manufacturer Part #1451-PW

Color/Finish:
Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extension: 7 1/2"
  • Bulbs included: No
  • Total wattage: 100W

Specifications

ADA Compliant: No

Color Finish: Pewter

Color Finish Category: Pewter Tones

Depth: 7-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 9 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Number Of Lights: 1

UL Listed: Yes

Volts: 110/120V

Watts: 100

Width: 5 in