Millennium Lighting

500 Series 60W 2-Light Medium E-26 Flush Mount Ceiling Fixture in White

Part #M522WH  |  Manufacturer Part #522-WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Select this flush mount lighting to add the perfect level of ambient to your space.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Collection: 500 Series

Color Finish: White

Color Finish Category: Whites

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Faux Alabaster

Height: 4 in

Installation Type: Flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: [Transitional, Traditional]

Material: Glass

Number Of Lights: 2

UL Listed: Suitable for Dry Locations

Volts: 110/120V

Watts: 60

Weight: 4

Width: 12 in