Millennium Lighting

5000 Series 14 in. 60W 3-Light Medium E-26 Flush Mount Ceiling Fixture in Satin Nickel

Part #M5135SN  |  Manufacturer Part #5135-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Total wattage: 180W

Specifications

ADA Compliant: No

Application: Indoor

Collection: 5000 Series

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 14 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Faux Alabaster

Height: 5-1/2 in

Installation Type: Flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 7

Width: 14 in