Millennium Lighting

5000 Series 60W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Vintage Iron

Part #M5173VI  |  Manufacturer Part #5173-VI

Color/Finish:
Vintage Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Select this flush mount lighting to add the perfect level of ambient to your space.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Collection: 5000 Series

Color Finish: Vintage Iron

Color Finish Category: Iron Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Linen

Height: 5-1/2 in

Installation Type: Flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Number Of Lights: 2

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 13 in