Millennium Lighting

60W 1-Light Medium E-26 Mini-Pendant Light with Etched White Glass in Rubbed Bronze

Part #M851RBZ  |  Manufacturer Part #851-RBZ

Color/Finish:
Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 41 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Number Of Lights: 1

UL Listed: Suitable for Dry Locations

Watts: 60

Width: 8 in