60W 1-Light Medium E-26 Wall Sconce in Heirloom Bronze

Part #M2311HBZ  |  Item #7730972  |  Manufacturer Part #2311-HBZ

$ 99.95 EACH

Color/Finish:
Heirloom Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Documents

Specifications

ADA Compliant: No

Color Finish: Heirloom Bronze

Color Finish Category: Bronze Tones

Depth: 9 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 8-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Number Of Lights: 1

Power Source: Electric

UL Listed: Suitable for Damp Locations

Volts: 110/120V

Watts: 60

Width: 8 in