Millennium Lighting

60W 2-Light Flushmount Ceiling Fixture in Rubbed Bronze

Part #M5161RBZ  |  Manufacturer Part #5161-RBZ

Color/Finish:
Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Total wattage: 120W

Specifications

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Turinian Scavo

Height: 5-1/2 in

Installation Type: Flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Number Of Lights: 2

UL Listed: No

Watts: 60

Width: 11 in