60W 3-Light Candelabra E-12 Incandescent Pendant Light in White with Brushed Nickel

Part #M3396WHBN  |  Item #7732766  |  Manufacturer Part #3396-WH/BN

Color/Finish:
White/Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

Bulb Type: Incandescent

Color Finish: White/Brushed Nickel

Color Finish Category: Whites

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 17-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Transitional

MA Approved: No

Number Of Lights: 3

UL Listed: Suitable for Dry Locations

Volts: 110/120V

WaterSense Labeled: No

Watts: 60

Width: 16 in