60W 3-Light Candle Light Kit
60W 3-Light Candle Light Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Glass Type:
- Linen
- Height:
- 6 in
- MA Approved -:
- No
- Number of Lights:
- 3
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 13 in