7 x 9-1/2 in. 100W 1-Light Medium E-26 Vanity Fixture in Rubbed Bronze

Part #M241RBZ  |  Item #7732107  |  Manufacturer Part #241-RBZ

Color/Finish:
Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 7-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 9-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

MA Approved: No

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 110/120V

WaterSense Labeled: No

Watts: 100

Width: 7 in