60W 4-Light Medium E-26 Wall Mount Vanity Fixture in Burnished Gold
7000 Series 60W 4-Light Medium E-26 Wall Mount Vanity Fixture in Burnished Gold
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bulbs included: No
- Total wattage: 400W
- Extension: 8"
Specifications
- ADA Compliant:
- No
- Collection:
- 7000 Series
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Burnished Gold
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Florentine Scavo
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- MA Approved -:
- No
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 30 in