100W 1-Light Medium E-26 Wall Sconce in Brushed Pewter
Akron 100W 1-Light Medium E-26 Wall Sconce in Brushed Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Constructed from metal
- Professional installation recommended.
- This item is rated for dry location.
- Meets CSA standards
Specifications
- ADA Compliant:
- No
- Collection:
- Akron
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Brushed Pewter
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- MA Approved -:
- No
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 110/120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 5 in