Millennium Lighting Akron™ 21-3/4 x 9 in. 300W 3-Light Medium E-26 Vanity Fixture in Rubbed Bronze

M3273RBZ

Manufacturer Part #: 3273-RBZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Extension: 6 1/2"
  • Bulbs included: No
  • Total wattage: 300W

SPECIFICATIONS

ADA Compliant
No
Collection
Akron™
Depth
6-1/2 in
Dimmable
No
ETL Listed
No
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Number Of Lights
3
UL Listed
Yes
Volts
110/120V
Watts
300
Width
21-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday