60W 4-Light Candelabra E-12 Outdoor Pendant in Powder Coat Black

You last purchased this on
 
Millennium Lighting

Arnold 60W 4-Light Candelabra E-12 Outdoor Pendant in Powder Coat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Arnold 60W 4-Light Candelabra E-12 Outdoor Pendant in Powder Coat Black

  • Fast #
  • Part #M2534PBK
  • Item #7737480
  • Manufacturer Part #2534-PBK
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Powder Coat Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Constructed from metal
  • Professional installation recommended.
  • This item is rated for wet location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Arnold
Color Finish Category:
Blacks
Color Finish Name:
Powder Coat Black
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
17-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
MA Approved -:
No
Material:
Aluminum
Number of Lights:
4
UL Listed:
UL 1598
Wall Sconce Type:
Candelabra
WaterSense Labeled:
No
Watts:
60 W
Width:
10 in