12 in. 60W 3-Light Candelabra E-12 Pendant in Rubbed Bronze

You last purchased this on
 
Millennium Lighting

Asheville 12 in. 60W 3-Light Candelabra E-12 Pendant in Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Asheville 12 in. 60W 3-Light Candelabra E-12 Pendant in Rubbed Bronze

  • Fast #
  • Part #M6933RBZ
  • Item #8205532
  • Manufacturer Part #6933-RBZ
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • This item is rated for dry location.
  • Meets CSA standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cable Length (ft):
5 ft
Collection:
Asheville
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Diameter:
12 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
50-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Weight:
10.3 lb
Width:
12 in