60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Rubbed Bronze
This product has been replaced by
Manufacturer Part #46923-RBZ
Asheville 60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixture in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Compatible with standard wall dimmer
- Professional installation recommended.
- This item is rated for dry location.
- Meets CSA standards
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Asheville
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 11 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 3
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 7 lb
- Width:
- 11 in