Millennium Lighting
Asheville 8 in. 60W 1-Light Medium E-26 Pendant in Rubbed Bronze
Part #M6901RBZ | Item #8205604 | Manufacturer Part #6901-RBZ
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
ADA Compliant: No
Cable Length ft : 5 ft
Collection: Asheville
Color Finish: Rubbed Bronze
Color Finish Category: Bronze Tones
Diameter: 8 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear
Height: 46-1/2 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Lighting Direction: [Ambient Lighting, Down Lighting]
Lighting Style: Transitional
Material: Metal
Number Of Lights: 1
Power Source: Hardwired
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 60
Weight: 5.5