60W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Matte Black
Ashford 60W 2-Light Medium E-26 Flush Mount Ceiling Fixture in Matte Black
Frequently Purchased Together
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Select this flush mount lighting to add the perfect level of ambient to your space.
- This item is rated for dry location.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
Specifications
- ADA Compliant:
- No
- Collection:
- Ashford
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 6 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 9.13 lb
- Width:
- 13 in