100 W 9-Light Medium Chandelier in Rubbed Bronze
Auburn 100 W 9-Light Medium Chandelier in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Length of chain: 5"
- Length of wire: 10"
- Bulbs included: No
- Total wattage: 900W
Specifications
- Collection:
- Auburn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Glass Type:
- Turinian Scavo
- Height:
- 37-1/2 in
- Light Bulb Base Type:
- Medium E-26
- MA Approved -:
- No
- Number of Lights:
- 9
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 33 in