Millennium Lighting

Austin 300W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Rubbed Bronze

Part #M1973RBZ  |  Manufacturer Part #1973-RBZ

Color/Finish:
Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Total wattage: 300W

Specifications

Collection: Austin

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 13-1/4 in

Installation Type: Semi-flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Number Of Lights: 3

UL Listed: Yes

Volts: 110/120V

Watts: 100

Width: 19-1/4 in