60W 1-Light Candelabra E-12 Candle Wall Sconce in Rubbed Bronze
Austin 60W 1-Light Candelabra E-12 Candle Wall Sconce in Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from metal
- 1 year limited manufacture's warranty
- Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
- This item is rated for dry location.
- Professional installation recommended.
- This item is cUL listed
- This item is UL listed
Specifications
- ADA Compliant:
- No
- Collection:
- Austin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 12-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- MA Approved -:
- No
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 4-1/2 in