Millennium Lighting Austin 60W 1-Light Candelabra E-12 Candle Wall Sconce

M1941

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bulbs included: No
  • Extension: 6 1/2"
  • Total wattage: 60W

SPECIFICATIONS

ADA Compliant
No
Collection
Austin
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
6-1/2 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
12-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday