Millennium Lighting Benton 200W 2-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Vintage Gold

M3282VG

Manufacturer Part #: 3282-VG

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bulbs included: No
  • Total wattage: 200W

SPECIFICATIONS

Collection
Benton
Dimmable
No
ETL Listed
No
Glass Type
Light India Scavo
Height
10 in
Installation Type
Semi-flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
UL Listed
Yes
Watts
200
Width
13-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday