60W 1-Light Medium E-26 Mini-Pendant Light with Clear Glass in Heirloom Bronze

You last purchased this on
 
Millennium Lighting

Brighton 60W 1-Light Medium E-26 Mini-Pendant Light with Clear Glass in Heirloom Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Brighton 60W 1-Light Medium E-26 Mini-Pendant Light with Clear Glass in Heirloom Bronze

  • Fast #
  • Part #M7341HBZ
  • Item #7731700
  • Manufacturer Part #7341-HBZ
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Heirloom Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Compatible with standard wall dimmer
  • Professional installation recommended.
  • This item is rated for dry location.
  • Meets CSA standards
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Brighton
Color Finish Category:
Bronze Tones
Color Finish Name:
Heirloom Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
45 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
MA Approved -:
No
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
6 in