Millennium Lighting

Brighton 60W 1-Light Medium E-26 Mini-Pendant Light with Clear Glass in Polished Chrome

Part #M7341CH  |  Manufacturer Part #7341-CH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

ADA Compliant: No

Collection: Brighton

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 45 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 6 in