Millennium Lighting

Brighton 60W 3-Light Medium E-26 Chandelier in Polished Chrome

Part #M7343CH  |  Manufacturer Part #7343-CH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Length of chain: 5"
  • Length of wire: 10"
  • Total wattage: 180W

Specifications

Collection: Brighton

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 20 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Number Of Lights: 3

UL Listed: Suitable for Dry Locations

Watts: 60

Width: 22 in