60W 9-Light Medium E-26 Chandelier in Heirloom Bronze
Brighton 60W 9-Light Medium E-26 Chandelier in Heirloom Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Compatible with standard wall dimmer
- Professional installation recommended.
- This item is rated for dry location.
- Meets CSA standards
Specifications
- Collection:
- Brighton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 30 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Number of Lights:
- 9
- UL Listed:
- Suitable for Dry Locations
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 30 in