Millennium Lighting

Burbank 19-1/4 x 9-1/4 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture in Matte Black

Part #M173MB  |  Manufacturer Part #173-MB

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extension: 7"
  • Bulbs included: No
  • Total wattage: 300W

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Burbank

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 7 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 9-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 100

Width: 19-1/4 in