Millennium Lighting

Burbank 300W 3-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Matte Black

Part #M163MB  |  Manufacturer Part #163-MB

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Length of chain: 5"
  • Length of wire: 10"
  • Total wattage: 300W

Specifications

Bulb Type: Incandescent

Collection: Burbank

Color Finish: Matte Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 11 in

Installation Type: Semi-flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Number Of Lights: 3

UL Listed: Yes

Volts: 110/120V

Watts: 300

Width: 17 in