Millennium Lighting

Burbank 300W 3-Light Medium E-26 Pendant Light with Etched White Glass in Matte Black

Part #M153MB  |  Manufacturer Part #153-MB

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Length of chain: 5"
  • Length of wire: 10"
  • Total wattage: 300W

Specifications

ADA Compliant: No

Collection: Burbank

Color Finish: Matte Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched White

Height: 26-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Number Of Lights: 3

UL Listed: Suitable for Dry Locations

Watts: 100

Width: 17 in