0 items

Millennium Lighting Chateau 100 W 5-Light Chandelier in Rubbed Bronze

M1055RBZ

Color Finish

(Pricing is for Rubbed Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
Chateau
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Turinian Scavo
Height
26-3/4 in
Number Of Lights
5
Watts
100
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday