Chateau 21-1/2 in. 100W 3-Light Medium Chandelier in Rubbed Bronze

Part #M1063RBZ  |  Item #4200768  |  Manufacturer Part #1063-RBZ

Color/Finish:
Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • This item is cUL listed
  • This item is rated for dry location.
  • Professional installation recommended.

Specifications

Collection: Chateau

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Turinian Scavo

Height: 23-1/2 in

Light Bulb Base Type: Medium E-26

MA Approved: No

Number Of Lights: 3

UL Listed: Yes

WaterSense Labeled: No

Watts: 100

Width: 21-1/2 in