RUBR 4 60 Watts Candelabra Ceiling Light
Chateau RUBR 4 60 Watts Candelabra Ceiling Light
Frequently Purchased Together
Product Details
- Compatible with standard wall dimmer
- 1 year limited manufacture's warranty
- Take overhead lighting to a whole new level with semi-flush mount lighting.
- This item is rated for dry location.
- Professional installation recommended.
- Meets CSA standards
- This item is UL listed
Documents
Specifications
- Collection:
- Chateau
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Height:
- 14 in
- Light Bulb Base Type:
- Candelabra E-12
- MA Approved -:
- No
- Number of Lights:
- 4
- Type:
- M1144RBZ
- UL Listed:
- Suitable for Dry Locations
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 12-1/2 in