Millennium Lighting

Cleveland 100W 5-Light Medium E-26 Chandelier in Rubbed Bronze

Part #M1525RBZ  |  Manufacturer Part #1525RBZ

Color/Finish:
Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Length of chain: 5"
  • Length of wire: 10"
  • Total wattage: 500W

Specifications

Collection: Cleveland

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Indian Scavo

Height: 26 in

Installation Type: [Chain Hung, Ceiling Mount]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Number Of Lights: 5

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Width: 27-1/4 in