100W 5-Light Medium E-26 Chandelier in Rubbed Bronze

You last purchased this on
 
Millennium Lighting

Cleveland 100W 5-Light Medium E-26 Chandelier in Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Millennium Lighting

Cleveland 100W 5-Light Medium E-26 Chandelier in Rubbed Bronze

  • Fast #
  • Part #M1535RBZ
  • Item #5147036
  • Manufacturer Part #1535-RBZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Length of chain: 5"
  • Length of wire: 10"
  • Bulbs included: No
  • Total wattage: 500W
  • Requires Certification

Specifications

Collection:
Cleveland
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Indian Scavo
Height:
23 in
Installation Type:
Chain Hung, Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
MA Approved -:
No
Number of Lights:
5
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
25-3/4 in