Millennium Lighting Corona 240W 4-Light Candelabra E-12 Incandescent Pendant Light

M3294

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bulbs included: No
  • Length of chain: 5"
  • Length of wire: 10"
  • Total wattage: 240W

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Corona
Color Finish
Rubbed Bronze
Color Finish Category
Bronze Tones
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
21 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
4
UL Listed
Yes
Volts
110/120V
Watts
240
Width
23 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday