Corona 4-Light Pendant Light in Vintage Gold (240W)

Part #M3234VG  |  Item #7732626  |  Manufacturer Part #3234-VG

$ 177.90 EACH
(Pricing is for Vintage Gold)

Color/Finish:
Vintage Gold

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.

Documents

Specifications

Collection: Corona

Color Finish: Vintage Gold

Color Finish Category: Gold Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 18 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Transitional

MA Approved: No

Number Of Lights: 4

UL Listed: Suitable for Dry Locations

Volts: 110/120V

WaterSense Labeled: No

Watts: 60

Width: 12 in