Millennium Lighting

Corona 60W 3-Light Candelabra E-12 Flush Mount Ceiling Fixture in Heirloom Bronze

Part #M3256HBZ  |  Manufacturer Part #3256-HBZ

Color/Finish:
Heirloom Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulbs included: No
  • Total wattage: 180W

Specifications

ADA Compliant: No

Collection: Corona

Color Finish: Heirloom Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 8-3/4 in

Installation Type: Flush Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Traditional

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Watts: 60

Width: 16 in