60W 3-Light Candelabra E-12 Flush Mount Ceiling Fixture in Vintage White
Ritner 60W 3-Light Candelabra E-12 Flush Mount Ceiling Fixture in Vintage White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year limited manufacture's warranty
- This item is UL listed
- Compatible with standard wall dimmer
- Professional installation recommended.
- This item is rated for damp location.
- Meets CSA standards
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ritner
- Color Finish Category:
- Whites
- Color Finish Name:
- Vintage White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 8-3/4 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 16 in